Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MULTIGIG RT T2 7RW H-LFT ET2 1410189-1

MULTIGIG RT T2 7RW H-LFT ET2 (Discontinued)

  • Mfr # 1410189-1
  • Zoro # G501067127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410189-1
Zoro #
G501067127
UPC #
-
Country of Origin
United States

Dimensions

Height
18.4 mm
Length
16.08 mm
Contact Plating Thickness
0.76 µm

Details

Item
Daughtercard Connector
Max. Voltage
50V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Material
Liquid Crystal Polymer
Color
Black
Contact Type
Pin
Contact Finish
Gold Plated
Number of Contacts
56
Connector Terminates To
Printed Circuit Board
Connector Type
Plug
Terminal Finish
Tin-Lead
Connection Material
Phosphor Bronze
Number of Rows
7
Hole Center to Center
1.8 mm
Current Rating
1 A
Terminal Type
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.