
MULTIGIG RT T2 .8 BP FULL CNT
Mfr # 1410140-1
Zoro # G501067264
product price:Â $41.65
/ea
Sold in multiples of 17 for $708.05
Key Features
Number of Rows
9
Current Rating
1 A
Hole Center to Center
1.8 mm
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1410140-1
Zoro #
G501067264
UPC #
-
Country of Origin
United States
Details
Number of Rows
9
Current Rating
1 A
Hole Center to Center
1.8 mm
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Number of Contacts
144
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.