Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTIGIG RT T2 .8 BP FULL CNT

  • Mfr # 1410965-2

  • Zoro # G501066557


product price: $25.69
/ea
Sold in multiples of 544 for $13,975.36

Key Features

Number of Contacts
144
Connector Type
Receptacle
Hole Center to Center
1.8 mm
Connector Terminates To
Printed Circuit Board
Current Rating
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410965-2
Zoro #
G501066557
UPC #
-
Country of Origin
United States

Details

Number of Contacts
144
Connector Type
Receptacle
Hole Center to Center
1.8 mm
Connector Terminates To
Printed Circuit Board
Current Rating
1 A
Number of Rows
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.