Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCB, PCB Relay, 1 A, Long Lead 1617096-1

PCB, PCB Relay, 1 A, Long Lead (Discontinued)

  • Mfr # 1617096-1
  • Zoro # G800983319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617096-1
Zoro #
G800983319
UPC #
-
Country of Origin
United States

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
12V DC
Current Rating
1 A
Contact Form
DPDT
Power Consumption - Relay
369 mW
Features
Hermetically Sealed Enclosure
Coil Resistance
390 Ω
Operating Temp. Range
-55 to 85°C
Coil Type
Non-Polarized, Monostable
Contact Rating
1A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.