Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N R/A Plg Hex 50Ohm Silver Pltd RG58C/U.

  • Mfr # 1-1337413-0

  • Zoro # G001017066


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Style - Connector
Right Angle
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
Raychem 5021D1331, Raychem 5021D1831, Raychem 5021M1631, Raychem EPD 71169Q, RG 141A, RG 58C, URM 43, URM 76
Type
Plug
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1337413-0
Zoro #
G001017066
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Style - Connector
Right Angle
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
Raychem 5021D1331, Raychem 5021D1831, Raychem 5021M1631, Raychem EPD 71169Q, RG 141A, RG 58C, URM 43, URM 76
Type
Plug
Material
Brass
Item
Connector - RF

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.