Zoro Homepage

N RM BHJ Hex 50Ohm Silver Pltd PSF 1/4M

  • Mfr # 1-1478213-0

  • Zoro # G301016950


product price: $11.65
/ea
Sold in multiples of 1000 for $11,650.00

Key Features

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
KX 4, PSF 1/4M, Raychem 5012A1422, Raychem 5012E1339, Raychem 5012E1632, Raychem EPD 29108Q, RG 213, RG 8A, URM 67
Type
Jack
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1478213-0
Zoro #
G301016950
UPC #
-
Country of Origin
China

Details

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
KX 4, PSF 1/4M, Raychem 5012A1422, Raychem 5012E1339, Raychem 5012E1632, Raychem EPD 29108Q, RG 213, RG 8A, URM 67
Item
Connector - RF
Type
Jack
Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.