Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N SERIES JACK TERMINATOR

  • Mfr # 227997-1

  • Zoro # G800927146


product price: $44.79
/ea
Sold in multiples of 2 for $89.58

Key Features

Insulation Type
Non-Insulated
Max. Temp.
176 Degrees F
Connection Material
Brass
Application
Signal
Contact Plating Material
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227997-1
Zoro #
G800927146
UPC #
-
Country of Origin
Mexico

Details

Item
Terminator
Insulation Type
Non-Insulated
Max. Temp.
176 Degrees F
Connection Material
Brass
Application
Signal
Contact Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.