Zoro Homepage

N Str Plg PS 50Ohm Silver Pltd RG58C/U

  • Mfr # 1-1478419-0

  • Zoro # G401017079


product price: $12.89
/ea
Sold in multiples of 7 for $90.23

Key Features

Style - Connector
Straight
Cable Clamping Method
Solder/Clamp
Use With - Nonmetallic Building Cable
Belden 9907, Raychem 5021D1331, Raychem 5021D1831, Raychem 5021M1631, Raychem EPD 71169Q, RG 141A, RG 58C, URM 43, URM 76
Material
Brass
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1478419-0
Zoro #
G401017079
UPC #
-
Country of Origin
China

Details

Style - Connector
Straight
Cable Clamping Method
Solder/Clamp
Use With - Nonmetallic Building Cable
Belden 9907, Raychem 5021D1331, Raychem 5021D1831, Raychem 5021M1631, Raychem EPD 71169Q, RG 141A, RG 58C, URM 43, URM 76
Material
Brass
Item
Connector - RF
Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.