Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC6-P107-02=NC6 ASSEMBLY

  • Mfr # 1437664-4

  • Zoro # G800951448


product price: $1.35
/ea
Sold in multiples of 63 for $85.05

Key Features

Voltage
300 V
Length
.809 in
Color
Black
Top Hardware
Binding Combo Head
Terminal Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437664-4
Zoro #
G800951448
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
.809 in
Screw Size
11841

Details

Voltage
300 V
Color
Black
Top Hardware
Binding Combo Head
Terminal Material
Copper Alloy
Mounting Angle
Vertical
Connector & Contact Terminates To
Printed Circuit Board
Mounting Bushing
With
Barrier Strip Style
Dual Barrier
Screw Material
Steel
Block Style
Flat
Centerline (Pitch)
.375 in
UL Flammability Rating
UL 94V-0
Number of Levels
1
Product Type
Barrier Strip
Screw Plating Material
Zinc
Current Rating (Max)
20 A
Operating Temperature Range
-40 to 105 °C
Terminal Plating Material
Tin
Bottom Termination Style
Printed Circuit Pin
Profile
Low
Number of Rows
1
Wire Range
22 to 12 AWG
Mounting Insert
Without
Mounting Options
None
Housing Material
Polyamide
Mounting Ears
Without
Screw Head Type
Combo Phil-Slot
Current Rating
20 A
Number of Positions
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.