Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity NC6-P107-03=NC6 ASSEMBLY 1437664-5

NC6-P107-03=NC6 ASSEMBLY (Discontinued)

  • Mfr # 1437664-5
  • Zoro # G100951537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437664-5
Zoro #
G100951537
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.184 in
Screw Size
11841

Details

Color
Black
Voltage
300 V
Number of Levels
1
Barrier Strip Style
Dual Barrier
Top Hardware
Binding Combo Head
Mounting Ears
Without
Mounting Bushing
With
Mounting Insert
Without
Current Rating
20 A
Housing Material
Polyamide
Screw Plating Material
Zinc
Mounting Options
None
Bottom Termination Style
Printed Circuit Pin
Current Rating (Max)
20 A
Connector & Contact Terminates To
Printed Circuit Board
Terminal Material
Copper Alloy
Number of Rows
1
Profile
Low
Centerline (Pitch)
.375 in
Terminal Plating Material
Tin
Screw Head Type
Combo Phil-Slot
Operating Temperature Range
-40 to 221 °F
Block Style
Flat
Number of Positions
3
UL Flammability Rating
UL 94V-0
Screw Material
Steel
Wire Range
22 to 12 AWG
Mounting Angle
Vertical
Product Type
Barrier Strip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.