Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC6-P108-02=NC6 ASSEMBLY

  • Mfr # 3-1437664-0

  • Zoro # G600951648


product price: $2.29
/ea
Sold in multiples of 38 for $87.02

Key Features

Voltage
300 V
Color
Black
Length
.811 in
Current Rating
20 A
Product Type
Barrier Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437664-0
Zoro #
G600951648
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
.811 in
Screw Size
11841

Details

Voltage
300 V
Color
Black
Current Rating
20 A
Product Type
Barrier Strip
Current Rating (Max)
20 A
Mounting Bushing
With
Block Style
Flat
Terminal Material
Copper Alloy
Wire Range
22 to 12 AWG
Number of Levels
1
Mounting Options
None
UL Flammability Rating
UL 94V-0
Screw Plating Material
Zinc
Mounting Ears
Without
Profile
Low
Operating Temperature Range
-40 to 221 °F
Mounting Angle
Vertical
Top Hardware
Wire Clamp Combo Head
Mounting Insert
Without
Number of Rows
1
Housing Material
Polyamide
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.375 in
Screw Head Type
Wire Clamp Combo Head
Barrier Strip Style
Dual Barrier
Bottom Termination Style
Printed Circuit Pin
Number of Positions
2
Screw Material
Steel
Terminal Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.