Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity NC6-P108-07=NC6 ASSEMBLY 4-1437664-0

NC6-P108-07=NC6 ASSEMBLY (Discontinued)

  • Mfr # 4-1437664-0
  • Zoro # G400952531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437664-0
Zoro #
G400952531
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.686 in
Screw Size
11841

Details

Color
Black
Voltage
300 V
Terminal Material
Copper Alloy
Terminal Plating Material
Tin
Screw Plating Material
Zinc
Mounting Angle
Vertical
Connector & Contact Terminates To
Printed Circuit Board
Mounting Options
None
Barrier Strip Style
Dual Barrier
Block Style
Flat
Mounting Bushing
With
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-40 to 105 °C
Screw Head Type
Wire Clamp Combo Head
Wire Range
22 to 12 AWG
Number of Levels
1
Number of Rows
1
Housing Material
Polyamide
Current Rating (Max)
20 A
Product Type
Barrier Strip
Profile
Low
Current Rating
20 A
Screw Material
Steel
Mounting Insert
Without
Top Hardware
Wire Clamp Combo Head
Mounting Ears
Without
Centerline (Pitch)
.375 in
Number of Positions
7
Bottom Termination Style
Printed Circuit Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.