
Nector S Bus Bar Sealed Us Thru Tab Hv-3 (Discontinued)
- Mfr # 2213222-1
- Zoro # G305789553
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2213222-1
Zoro #
G305789553
UPC #
-
Country of Origin
Czechia
Details
Item
Bus Bar
Color
White
Maximum Voltage
125 V
Number of Ports
2
Number of Contacts
2
Features
Flanged
Max. Voltage
125V AC
Type
Bus Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.