Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETT WARRIOR PLUG ASSEMBLY

  • Mfr # 2226910-1

  • Zoro # G101017676


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Insulated
Yes
Overall Length
0.99 in
Material
Aluminum
Color
Black
Type
Plug, Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2226910-1
Zoro #
G101017676
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.99 in

Details

Insulated
Yes
Material
Aluminum
Color
Black
Type
Plug, Pin
Item
Connector Kit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.