This item is Discontinued.

Te Connectivity NEW GI CONN2.5 HDR ASMBLY 2P YLW D1.5 2-1971800-4

NEW GI CONN2.5 HDR ASMBLY 2P YLW D1.5 (Discontinued)

  • Mfr # 2-1971800-4
  • Zoro # G300937805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1971800-4
Zoro #
G300937805
UPC #
-
Country of Origin
United States

Dimensions

Height
7.38 mm
Length
0.29 in
Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Color
Yellow
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Plug Housing
Terminal Type
Through Hole - Solder
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Material
Nylon
Connection Material
Brass
Features
Shrouded
Number of Contacts
2
Contact Finish
Tin Plated
Number of Rows
1
Contact Type
Tab
Current Rating
3 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.