Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity NEW GI CONN2.5 HDR ASMBLY 5P NC D1.0 5-1971798-1

NEW GI CONN2.5 HDR ASMBLY 5P NC D1.0 (Discontinued)

  • Mfr # 5-1971798-1
  • Zoro # G000940075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1971798-1
Zoro #
G000940075
UPC #
-
Country of Origin
China

Dimensions

Height
7.38 mm
Length
0.59 in
Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Hole Center to Center
2.5 mm
Terminal Type
Through Hole - Solder
Material
Nylon
Features
Shrouded
Max. Temp.
105°C
For Use With
Plug Housing
Current Rating
3 A
Number of Contacts
5
Contact Type
Tab
Number of Rows
1
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.