Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEW GI CONN2.5 HDR ASMBLY 8P RED D1.5

  • Mfr # 8-1971800-3

  • Zoro # G800939811


product price: $0.33
/ea
Sold in multiples of 238 for $78.54

Key Features

Color
Red
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
3 A
Height
7.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1971800-3
Zoro #
G800939811
UPC #
-
Country of Origin
China

Dimensions

Height
7.38 mm
Length
0.88 in
Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Color
Red
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Material
Nylon
For Use With
Plug Housing
Features
Shrouded
Connection Material
Brass
Hole Center to Center
2.5 mm
Contact Finish
Tin Plated
Current Rating
3 A
Contact Type
Tab
Number of Rows
1
Number of Contacts
8
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.