Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity NEW GI CONN2.5 PLUG HSG 2P RED 2-1971793-3

NEW GI CONN2.5 PLUG HSG 2P RED (Discontinued)

  • Mfr # 2-1971793-3
  • Zoro # G000956182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1971793-3
Zoro #
G000956182
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Max. Single Wire Size
22 AWG
Height
5.88 mm
Length
0.224 in

Details

Color
Red
Item
Connector
Number of Rows
1
Max. Voltage
50V AC/DC
Application
Power, Signal
Terminal Type
Crimp
Connection Material
Copper Alloy
Connector Type
Plug, Receptacle
For Use With
Header Assembly
Max. Temp.
105°C
Material
Glass-Filled Polyamide
Hole Center to Center
2.5 mm
Current Rating
3 A
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Contact Type
Tab
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.