Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEW GI CONN2.5 PLUG HSG 2P YLW

  • Mfr # 2-1971793-4

  • Zoro # G300956158


product price: $0.07
/ea
Sold in multiples of 1600 for $112.00

Key Features

Number of Rows
1
Height
5.88 mm
Application
Power, Signal
Length
0.224 in
For Use With
Header Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1971793-4
Zoro #
G300956158
UPC #
-
Country of Origin
China

Dimensions

Height
5.88 mm
Length
0.224 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
28 AWG

Details

Item
Connector
Number of Rows
1
Application
Power, Signal
For Use With
Header Assembly
Color
Yellow
Material
Glass-Filled Polyamide
Number of Contacts
2
Hole Center to Center
2.5 mm
Flammability Rating
UL 94 V-0
Contact Type
Tab
Connector Type
Plug, Receptacle
Max. Voltage
50V AC/DC
Current Rating
3 A
Connection Material
Copper Alloy
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.