Zoro Homepage
This item is Discontinued.
Te Connectivity NEW GI CONN2.5 PLUG HSG 5P BLK 5-1971793-5

NEW GI CONN2.5 PLUG HSG 5P BLK (Discontinued)

  • Mfr # 5-1971793-5
  • Zoro # G800956702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1971793-5
Zoro #
G800956702
UPC #
-
Country of Origin
China

Dimensions

Height
10.4 mm

Details

Item
Connector
Color
Black
Number of Rows
1
Max. Voltage
50V AC
Application
Signal
Material
Nylon
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Connector Type
Plug
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Number of Contacts
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.