Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity NEW GI CONN2.5 PLUG HSG 6P Blu 6-1971793-2

NEW GI CONN2.5 PLUG HSG 6P Blu (Discontinued)

  • Mfr # 6-1971793-2
  • Zoro # G700957069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1971793-2
Zoro #
G700957069
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Max. Single Wire Size
22 AWG
Height
5.88 mm
Length
15.7 mm

Details

Color
Blue
Item
Connector
Number of Rows
1
Max. Voltage
50V AC/DC
Application
Power, Signal
Max. Temp.
105°C
Connector Type
Plug, Receptacle
Hole Center to Center
2.5 mm
Terminal Type
Crimp
Material
Glass-Filled Polyamide
For Use With
Header Assembly
Connection Material
Copper Alloy
Connector Terminates To
Wire & Cable
Current Rating
3 A
Contact Type
Tab
Flammability Rating
UL 94 V-0
Number of Contacts
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.