Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity NEW GI CONN2.5 PLUG HSG 8P YLW 8-1971793-4

NEW GI CONN2.5 PLUG HSG 8P YLW (Discontinued)

  • Mfr # 8-1971793-4
  • Zoro # G000957219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1971793-4
Zoro #
G000957219
UPC #
-
Country of Origin
China

Dimensions

Height
5.88 mm
Length
20.7 mm
Min. Single Wire Size
28 AWG
Max. Single Wire Size
22 AWG

Details

Item
Connector
Number of Rows
1
Color
Yellow
For Use With
Header Assembly
Application
Power, Signal
Material
Glass-Filled Polyamide
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Number of Contacts
8
Max. Voltage
50V AC/DC
Connector Type
Plug, Receptacle
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Contact Type
Tab
Current Rating
3 A
Hole Center to Center
2.5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.