Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity NEW GI CONN2.5 TPA 2P BLACK 2-1971794-1

NEW GI CONN2.5 TPA 2P BLACK (Discontinued)

  • Mfr # 2-1971794-1
  • Zoro # G401016959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1971794-1
Zoro #
G401016959
UPC #
-
Country of Origin
China

Details

Number of Positions
2
Product Type
Accessory
Accessory Color
Black
Number of Rows
1
Glow Wire Rating
Glow Wire
Operating Temperature Range
-30 to 105 °C
Accessory Type
TPA (True Position Assurance)
Connector & Contact Terminates To
Wire & Cable
Centerline (Pitch)
.098 in
Housing Material
PA 66 GF20
Connector System
Wire-to-Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.