Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity NEW GI CONN2.5 TPA 5P BLACK 5-1971794-1

NEW GI CONN2.5 TPA 5P BLACK (Discontinued)

  • Mfr # 5-1971794-1
  • Zoro # G701017892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1971794-1
Zoro #
G701017892
UPC #
-
Country of Origin
China

Details

Centerline (Pitch)
.098 in
Product Type
Accessory
Accessory Type
TPA (True Position Assurance)
Number of Positions
5
Housing Material
PA 66 GF20
Connector System
Wire-to-Board
Connector & Contact Terminates To
Wire & Cable
Operating Temperature Range
-30 to 105 °C
Accessory Color
Black
Glow Wire Rating
Glow Wire
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.