This item is Discontinued.

Te Connectivity NEW GI CONN2.5 TPA 6P BLACK 6-1971794-1

NEW GI CONN2.5 TPA 6P BLACK (Discontinued)

  • Mfr # 6-1971794-1
  • Zoro # G201017514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1971794-1
Zoro #
G201017514
UPC #
-
Country of Origin
China

Details

Number of Rows
1
Centerline (Pitch)
.098 in
Accessory Color
Black
Operating Temperature Range
-30 to 105 °C
Glow Wire Rating
Glow Wire
Connector & Contact Terminates To
Wire & Cable
Accessory Type
TPA (True Position Assurance)
Housing Material
PA 66 GF20
Connector System
Wire-to-Board
Product Type
Accessory
Number of Positions
6

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.