
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-5147490-0
Zoro #
G101067817
UPC #
-
Country of Origin
China
Dimensions
Height
13.97 mm
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
85°C
Application
Signal
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Color
Black
Terminal Type
Through Hole - Press-Fit
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Number of Contacts
20
Number of Rows
2
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Connector Type
Card Edge
Hole Center to Center
2.54 mm
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.