Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Next Gen PACE Conn  32 POS 1X2 3-5147490-2

Next Gen PACE Conn 32 POS 1X2 (Discontinued)

  • Mfr # 3-5147490-2
  • Zoro # G901069080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-5147490-2
Zoro #
G901069080
UPC #
-
Country of Origin
United States

Dimensions

Height
13.97 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
85°C
Application
Signal
Color
Black
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Connector Type
Card Edge
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Press-Fit
Number of Contacts
64
Number of Rows
2
Hole Center to Center
2.54 mm
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.