
Ni Plated Plastic Backshell 15 Way Str (Discontinued)
- Mfr # 1-2198617-5
- Zoro # G901025222
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-2198617-5
Zoro #
G901025222
UPC #
-
Country of Origin
Denmark
Dimensions
Cable Insulation Diameter
.197 “ .355 in
Shell Size
2
Thread Size
14702
Details
Cover Flammability Rating
UL 94V-0
Accessory Type
Backshell
Shield Plating Material
Nickel
Slide Latch
Without
Number of Positions
15
Cable Exit Angle
180
Product Type
Accessory
Cable Clamp Type
Two-Piece RFI/EMI Shield
Grommets
With
Cable Clamp Material
ABS
Shielded
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.