Zoro Homepage
This item is Discontinued.
Te Connectivity Ni Pltd Plastic Backshell  9 Way  45 Deg 2198618-9

Ni Pltd Plastic Backshell 9 Way 45 Deg (Discontinued)

  • Mfr # 2198618-9
  • Zoro # G201026493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2198618-9
Zoro #
G201026493
UPC #
-
Country of Origin
Denmark

Dimensions

Thread Size
14702
Shell Size
1
Cable Insulation Diameter
.158 “ .512 in

Details

Cover Flammability Rating
UL 94V-2
Accessory Type
Backshell
Cable Clamp Type
Two-Piece RFI/EMI Shield
Connector & Contact Terminates To
Wire & Cable
Slide Latch
Without
Number of Positions
9
Cable Clamp Material
ABS
Grommets
With
Cable Exit Angle
45
Shield Plating Material
Nickel
Shielded
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.