Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity OEC G6031VR CARD GUIDE  LOCKING  90 MM 4-1437353-7

OEC G6031VR CARD GUIDE LOCKING 90 MM (Discontinued)

  • Mfr # 4-1437353-7
  • Zoro # G001026402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1437353-7
Zoro #
G001026402
UPC #
-
Country of Origin
United States

Dimensions

Length
89 mm [ 3.504 in ]
Height
89 mm [ 3.5 in ]

Details

Material
PBT
Channel Clamp Type
Locking Device
Product Type
Accessory
Block or Strip Style
Card Edge
Accessory Type
Card Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.