
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461405-3
Zoro #
G001017127
UPC #
-
Country of Origin
China
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
5V DC
Contact Form
1 Form A (NO)
Number of Poles
1
Power Consumption - Relay
450 mW
Contact Material
Ag
Features
UL Coil Insulation Class B
Insulation Creepage
.37 in
Coil Resistance
56 Ω
Switching Voltage
30 VDC, 277 VAC
Contact Limiting Making Current
10A
Protection Category
RTIII
Contact Rating
0.416666666666667A
Contact Voltage Rating
250 VAC, 30 VDC
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Operating Temp. Range
50 to 70°C
Contact Limiting Short-Time Current
10A
Coil Type
Monostable, DC
Insulation Clearance
.303 in
Contact Limiting Continuous Current
10A
Switching Current
100mA @ 5V
Contact Limiting Breaking Current
10A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.