Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity OJ-SH-112LMH 000 9-1419128-8

OJ-SH-112LMH 000 (Discontinued)

  • Mfr # 9-1419128-8
  • Zoro # G801018331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1419128-8
Zoro #
G801018331
UPC #
-
Country of Origin
United States

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form A (NO)
Power Consumption - Relay
200 mW
Number of Poles
1
Contact Material
W + AgSnO2
Features
Sensitive Version, UL Coil Insulation Class B
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Limiting Making Current
8A
Contact Rating
0.333333333333333A
Coil Resistance
720 Ω
Switching Current
100mA @ 5V
Contact Limiting Continuous Current
8A
Coil Type
Monostable, DC
Operating Temp. Range
50 to 70°C
Contact Limiting Short-Time Current
8A
Contact Voltage Rating
250 VAC, 30 VDC
Insulation Creepage
.37 in
Protection Category
RTIII
Insulation Clearance
.303 in
Switching Voltage
30 VDC, 277 VAC
Contact Limiting Breaking Current
8A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.