
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1721874-4
Zoro #
G501017320
UPC #
-
Country of Origin
China
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
9V DC
Contact Form
1 Form A (NO)
Power Consumption - Relay
200 mW
Number of Poles
1
Features
UL Coil Insulation Class B, Sensitive Version
Contact Material
AgSnO
Contact Limiting Making Current
8A
Coil Type
Monostable, DC
Contact Voltage Rating
30 VDC, 250 VAC
Contact Rating
0.333333333333333A
Operating Temp. Range
70 to 85°C
Contact Limiting Short-Time Current
8A
Coil Resistance
405 Ω
Switching Voltage
30 VDC, 277 VAC
Protection Category
RTII
Insulation Creepage
.37 in
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Switching Current
100mA @ 5V
Contact Limiting Breaking Current
8A
Contact Limiting Continuous Current
8A
Insulation Clearance
.303 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.