This item is Discontinued.

Te Connectivity OJ-SS-112HM 000 1419135-3

OJ-SS-112HM 000 (Discontinued)

  • Mfr # 1419135-3
  • Zoro # G201017224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1419135-3
Zoro #
G201017224
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form A (NO)
Contact Material
AgNi90/10
Number of Poles
1
Features
UL Coil Insulation Class B
Power Consumption - Relay
450 mW
Contact Limiting Breaking Current
10A
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Voltage Rating
30 VDC, 250 VAC
Operating Temp. Range
50 to 70°C
Contact Rating
0.416666666666667A
Switching Voltage
277 VAC, 30 VDC
Coil Type
Monostable, DC
Protection Category
RTII
Contact Limiting Continuous Current
10A
Contact Limiting Short-Time Current
10A
Insulation Creepage
.37 in
Coil Resistance
320 Ω
Switching Current
100mA @ 5V
Insulation Clearance
.303 in
Contact Limiting Making Current
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.