Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity OJ-SS-124DM 000 2-1419129-9

OJ-SS-124DM 000 (Discontinued)

  • Mfr # 2-1419129-9
  • Zoro # G601017473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1419129-9
Zoro #
G601017473
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
24V DC
Contact Form
1 Form A (NO)
Contact Material
AgNi90/10
Power Consumption - Relay
450 mW
Features
UL Coil Insulation Class B
Number of Poles
1
Insulation Creepage
.37 in
Coil Type
Monostable, DC
Contact Limiting Making Current
5A
Contact Limiting Continuous Current
5A
Protection Category
RTII
Operating Temp. Range
70 to 85°C
Contact Rating
0.208333333333333A
Contact Limiting Breaking Current
5A
Contact Voltage Rating
250 VAC, 30 VDC
Switching Voltage
277 VAC, 30 VDC
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Insulation Clearance
.303 in
Contact Limiting Short-Time Current
5A
Coil Resistance
1280 Ω
Switching Current
100mA @ 5V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.