Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OJ-SS-124LMH2

  • Mfr # 1721260-6

  • Zoro # G301017476


product price: $1.79
/ea
Sold in multiples of 49 for $87.71

Key Features

Current Rating
8 A
Power Consumption - Relay
200 mW
Contact Rating
0.333333333333333A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1721260-6
Zoro #
G301017476
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Current Rating
8 A
Power Consumption - Relay
200 mW
Contact Rating
0.333333333333333A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.