Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity OJE-SH-105DM 000 1461400-1

OJE-SH-105DM 000 (Discontinued)

  • Mfr # 1461400-1
  • Zoro # G701016857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461400-1
Zoro #
G701016857
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
5V DC
Contact Form
1 Form A (NO)
Power Consumption - Relay
450 mW
Contact Material
Ag
Number of Poles
1
Features
UL Coil Insulation Class B
Contact Limiting Continuous Current
5A
Contact Rating
0.208333333333333A
Contact Limiting Short-Time Current
5A
Protection Category
RTIII
Coil Type
Monostable, DC
Operating Temp. Range
70 to 85°C
Coil Resistance
56 Ω
Insulation Creepage
.141 in
Switching Current
100mA @ 5V
Switching Voltage
277 VAC, 30 VDC
Contact Limiting Breaking Current
5A
Contact Limiting Making Current
5A
Dielectric Voltage
3000 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Voltage Rating
250 VAC, 30 VDC
Insulation Clearance
.129 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.