
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461403-3
Zoro #
G901016817
UPC #
-
Country of Origin
China
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
5V DC
Contact Form
1 Form A (NO)
Features
UL Coil Insulation Class B, Sensitive Version
Power Consumption - Relay
200 mW
Contact Material
AgCdO
Number of Poles
1
Switching Voltage
277 VAC, 30 VDC
Protection Category
RTIII
Contact Limiting Breaking Current
8A
Contact Limiting Continuous Current
8A
Contact Voltage Rating
30 VDC, 250 VAC
Contact Limiting Short-Time Current
8A
Coil Resistance
125 Ω
Insulation Creepage
.141 in
Contact Limiting Making Current
8A
Dielectric Voltage
3000 Vrms Coil and Contact; 750 Vrms Open Contacts
Coil Type
Monostable, DC
Insulation Clearance
.129 in
Contact Rating
0.333333333333333A
Switching Current
100mA @ 5V
Operating Temp. Range
50 to 70°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.