
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1461402-6
Zoro #
G901016893
UPC #
-
Country of Origin
China
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form A (NO)
Number of Poles
1
Features
UL Coil Insulation Class B
Contact Material
Ag
Power Consumption - Relay
450 mW
Contact Limiting Breaking Current
10A
Dielectric Voltage
3000 Vrms Coil and Contact; 750 Vrms Open Contacts
Coil Resistance
320 Ω
Insulation Clearance
.129 in
Switching Current
100mA @ 5V
Contact Rating
0.416666666666667A
Contact Voltage Rating
30 VDC, 250 VAC
Protection Category
RTIII
Contact Limiting Continuous Current
10A
Switching Voltage
277 VAC, 30 VDC
Contact Limiting Making Current
10A
Operating Temp. Range
50 to 70°C
Coil Type
Monostable, DC
Insulation Creepage
.141 in
Contact Limiting Short-Time Current
10A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.