
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461403-4
Zoro #
G601016834
UPC #
-
Country of Origin
China
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form A (NO)
Features
Sensitive Version, UL Coil Insulation Class B
Contact Material
AgCdO
Number of Poles
1
Power Consumption - Relay
200 mW
Switching Current
100mA @ 5V
Coil Type
Monostable, DC
Contact Limiting Making Current
8A
Insulation Clearance
.129 in
Protection Category
RTIII
Dielectric Voltage
3000 Vrms Coil and Contact; 750 Vrms Open Contacts
Operating Temp. Range
50 to 70°C
Coil Resistance
720 Ω
Contact Limiting Short-Time Current
8A
Contact Limiting Breaking Current
8A
Switching Voltage
277 VAC, 30 VDC
Contact Rating
0.333333333333333A
Contact Voltage Rating
250 VAC, 30 VDC
Insulation Creepage
.141 in
Contact Limiting Continuous Current
8A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.