This item is Discontinued.

Te Connectivity OJE-SS-112HMF F000 4-1419128-4

OJE-SS-112HMF F000 (Discontinued)

  • Mfr # 4-1419128-4
  • Zoro # G601017954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1419128-4
Zoro #
G601017954
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form A (NO)
Power Consumption - Relay
450 mW
Contact Material
AgSnO2
Number of Poles
1
Features
UL Coil Insulation Class F
Protection Category
RTII
Contact Limiting Continuous Current
10A
Coil Resistance
320 Ω
Insulation Creepage
.141 in
Operating Temp. Range
50 to 70°C
Coil Type
Monostable, DC
Contact Rating
0.416666666666667A
Contact Limiting Short-Time Current
10A
Contact Limiting Breaking Current
10A
Switching Voltage
277 VAC, 30 VDC
Contact Limiting Making Current
10A
Contact Voltage Rating
250 VAC, 30 VDC
Switching Current
100mA @ 5V
Insulation Clearance
.125 in
Dielectric Voltage
3000 Vrms Coil and Contact; 750 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.