
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461492-2
Zoro #
G101017119
UPC #
-
Country of Origin
China
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
5V DC
Contact Form
1 Form A (NO)
Power Consumption - Relay
250 mW
Features
Sensitive Version, UL Coil Insulation Class B
Contact Material
AgSnO2
Number of Poles
1
Coil Type
Monostable, DC
Contact Limiting Breaking Current
5A
Contact Rating
0.208333333333333A
Coil Resistance
100 Ω
Contact Limiting Continuous Current
5A
Contact Limiting Short-Time Current
5A
Insulation Creepage
.279 in
Contact Limiting Making Current
5A
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Operating Temp. Range
50 to 70°C
Switching Current
100mA @ 5V
Contact Voltage Rating
250 VAC
Switching Voltage
250 VAC
Protection Category
RTII
Insulation Clearance
.279 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.