On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 125Vdc (Coil), 60S Adj Min, 600S Adj Max, Dc Input,

  • Mfr # 2-1423159-9

  • Zoro # G305864991


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Contact Form
DPDT
Mounting - Relay
Panel Mount
Input Voltage
125 VDC
Timer Range
1 “ 10 minutes seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1423159-9
Zoro #
G305864991
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
On Delay
Contact Form
DPDT
Mounting - Relay
Panel Mount
Input Voltage
125 VDC
Timer Range
1 “ 10 minutes seconds
Electrical Connection
Screw Terminals
Operating Functions
On-Delay
Type of Output
Relay

Description

On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 125Vdc (Coil), 60S Adj Min, 600S Adj Max, Dc Input, Ac Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.