Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ON TAPING (EMBOSS) 0.5MM FS CONN. TAB AS 2-5353515-0

ON TAPING (EMBOSS) 0.5MM FS CONN. TAB AS (Discontinued)

  • Mfr # 2-5353515-0
  • Zoro # G400941399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-5353515-0
Zoro #
G400941399
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Terminal Type
Tab
Connection Material
Copper Alloy
Features
High Temperature Compatible; Stackable
Application
Signal, Printed Circuit Board
Mounting Type
Board Mount; Vertical, Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.