Zoro Homepage
This item is Discontinued.
Te Connectivity ON TAPING(EMBOSS) 0.5MM PITCH 1565357-6

ON TAPING(EMBOSS) 0.5MM PITCH (Discontinued)

  • Mfr # 1565357-6
  • Zoro # G001067030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1565357-6
Zoro #
G001067030
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.05 to 0.127 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Mate
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Number of Contacts
50
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Hole Center to Center
0.5 mm
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Number of Rows
2
Current Rating
0.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.