
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1747025-5
Zoro #
G201064495
UPC #
-
Country of Origin
Japan
Details
Color
Black
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Connector Type
Plug
Connection Material
Copper Alloy
Hole Center to Center
0.5 mm
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Contact Type
Tab
Number of Rows
2
Current Rating
0.5 A
Number of Contacts
60
Terminal Type
Surface Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.