Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ON TAPING(EMBOSS) 0.5MM PITCH 1747025-6

ON TAPING(EMBOSS) 0.5MM PITCH (Discontinued)

  • Mfr # 1747025-6
  • Zoro # G401064523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1747025-6
Zoro #
G401064523
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.05 to 0.127 µm

Details

Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Mate
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Current Rating
0.5 A
Hole Center to Center
0.5 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
50
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Contact Type
Tab
Connection Material
Copper Alloy
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.