This item is Discontinued.

Te Connectivity ON TAPING(EMBOSS) 0.5MM PITCH 5-1747022-3

This item is Discontinued.

Te Connectivity

ON TAPING(EMBOSS) 0.5MM PITCH (Discontinued)

Mfr # 5-1747022-3
Zoro # G101069194
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-1747022-3
Zoro #
G101069194
UPC #
-
Country of Origin
Japan

Dimensions

Height
3.2 mm
Contact Plating Thickness
0.05 to 0.127 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Mate
Features
With Boss
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Number of Contacts
80
Hole Center to Center
0.5 mm
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Contact Type
Socket
Number of Rows
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.