This item is Discontinued.

Te Connectivity Wire Connector, Black, Liquid Crystal Polymer Insulation, 0.5 A 5-1747028-5

This item is Discontinued.

Te Connectivity

Wire Connector, Black, Liquid Crystal Polymer Insulation, 0.5 A (Discontinued)

Mfr # 5-1747028-5
Zoro # G500952943
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-1747028-5
Zoro #
G500952943
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Black
Insulation Material
Liquid Crystal Polymer
Current
0.5 A
UL 94 Flammability Rating
V-0
For Use With
Receptacle Assembly
Hole Center to Center
0.5 mm
Material
Liquid Crystal Polymer
Features
With Boss
Terminal Type
Surface Mount
Number of Rows
2
Contact Type
Tab
Number of Contacts
60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.