This item is Discontinued.

Te Connectivity ON TAPING(EMBOSS) 0.8FS 3.0MM 1-179396-2

ON TAPING(EMBOSS) 0.8FS 3.0MM (Discontinued)

  • Mfr # 1-179396-2
  • Zoro # G401067449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-179396-2
Zoro #
G401067449
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
3 µm

Details

Item
PCB Mount Header
Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Stack
Features
With Boss
Material
Nylon
Current Rating
0.5 A
Connection Material
Phosphor Bronze
Contact Type
Tab
Terminal Type
Surface Mount
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated
Hole Center to Center
0.8 mm
Number of Contacts
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.